Zoro Homepage

Hex and Torx Bit Socket Set, Metric

  • Mfr # 10071A

  • Zoro # G121697162


product price: $17.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10071A
Zoro #
G121697162
UPC #
837013100713
Country of Origin
Taiwan, Province of China

Description

NEIKO 10071A Torx Bit Socket Set has 13 pieces with sockets made with Cr-V steel and bits constructed of S2 steel. Each socket is drop forged, steel heat treated, chrome plated, and mirror polished. Each socket is engraved with easy-to-read sizes, and won’t wear off after continuous use, and wipes easily wipes clean to preserve the longevity of your tools. This Torx set is perfect for working on Cars & Trucks, Trailers, Agriculture, Construction, Industrial, Marine and any other jobs requiring star fasteners. This 13 piece set includes the following sizes: 7 x 1.5 inch (37 mm) long 1/4'' Drive - T8, 10, 15, 20, 25, 27, and 30 5 x 1.9 inch (48 mm) long 3/8'' Drive - T40, 45, 47, 50, and 55 1 x 2.1 inch (55 mm) long 1/2'' Drive - T60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.