Shop NEIKO
See all product information
Create Account
Hex Bit Holder Rack with Strong Magnetic Base, 37 Hole Bit Storage, 1/4 Inch Hex Bit & Drive Bit
- Mfr # 02449A
- Zoro # G022982978
product price:Â
$
9.99
/ea
Key Features
Overall Length
7 in
Depth
1 in
Width
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02449A
- Zoro #
- G022982978
- UPC #
- 816914021792
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 7 in
- Depth
- 1 in
- Width
- 1.25 in
Description
The Neiko 02449A Hex Bit Socket Caddy features 37 total hole slots to neatly keep all hex bits together in one place. It is a compact and small organizer made of heavy duty plastic with built in magnetized slots to securely keep your security bits organized in place to prevent loss. The bottom base has a magnetic strip to adhere to any metal surface to conveniently allow support when work is in progress. This nut driver storage is a compact design slides into any tool box and allows all professional to have easy access to their tools. This insert bit case works with long and short bits in all varieties
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.