Zoro Homepage

High-Speed Steel Left-Hand Drill-Bit Set with Titanium Nitride Coating, SAE Sizes, 13-Piece Set

  • Mfr # 10038A

  • Zoro # G021697293


product price: $12.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10038A
Zoro #
G021697293
UPC #
837013100386
Country of Origin
China

Description

The NEIKO Left-Hand Drill-Bit Set is an essential kit for anyone. Ideal for automotive or home use, these high-speed drills remove broken fasteners, screws, bolts, and studs with ease. Each angle-tipped drill bit is constructed with a twist style and a 135-degree split point for accurate self-centering. Made for fast and efficient cutting speed, our bits prevent walking to clear chips and particles extra quickly. Each bit is made of high-speed steel with a durable titanium nitride coating for ultimate corrosion resistance. This heavy-duty material offers a high surface hardness to help penetrate tough materials and reduce friction between the bit and the workpiece. The left-handed bit design is perfect for reversible drills with screw extractors, making this kit ideal for home maintenance, auto repairs, and more. Our titanium drill-bit set is available with 5, 13, or 15 standard SAE twist drills. The 5-piece SAE set is made with M35 cobalt high-speed steel, and it includes the following sizes: 5/64'', 7/64'', 5/32'', 1/4'', and 19/64''. The 13-piece SAE set is made with M2 high-speed steel, and it includes the following sizes: 1/16'', 5/64'', 3/32'', 7/64'', 1/8'', 9/64'', 5/32'', 11/64'', 3/16'', 13/64'', 7/32'', 15/64'', and 1/4''. The 15-piece SAE set is made with M2 high-speed steel, and it includes the following sizes: 1/4'', 5/16'', 3/8'', 7/16'', 1/2'', 9/16'', 5/8'', 11/16'', 3/4'', 13/16'', 7/8'', 1 5/16'', 1'', 1 1/16'', 1 1/8'', and 1 1/4''. Each drill-bit set comes with a metal index case for easy transportation between job locations. Each tool has an assigned hole in a drill-bit holder with size index markings for quick organization and easy storage. No matter the job, NEIKO has your back with our durable, dependable, and strong tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.