High Visibility SAFETY Vest with 2 Pockets, ANSI/ISEA Standard, Color Neon, Size XL
- Mfr # 53963A
- Zoro # G722983053
product price:Â
$
7.99
/ea
Sold in multiples of 2 for
$15.98
Key Features
Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53963A
- Zoro #
- G722983053
- UPC #
- 837013539636
- Country of Origin
- China
Dimensions
- Length
- 10 in
Description
Size XL - Comfortable safety vest made with breathable Wrap knitted fabric. Premium quality vests meets ANSI/I sea 107-2004 Class 2 standard. Zipper front, high visibility Yellow fluorescent color. Ansi compliant 2-inch reflective band in front and back, With two pockets on the side. Perfect for jobsite construction workers, Truck drivers, bikers, or other uses.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.