Zoro Homepage

Impact Socket Adapter and Magnetic Bit Holder, 7-Piece Set, Cr-V Steel

  • Mfr # 00254A

  • Zoro # G121697278


product price: $13.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00254A
Zoro #
G121697278
UPC #
816914024366
Country of Origin
Taiwan, Province of China

Description

NEIKO 00254A Master Socket Adapter Extension Set features three corrosion resistant adapters that are 6'' in length and have a 1/4'' hex shank. These bit adapters work hand in hand with impact drivers and drills. Kit includes 3 pieces with the following hex bit Specs: 1/4, 3/8, and 1/2''. These tool accessories are strong, and impact rated to meet your project needs. Perfect addition to any handyman's tool chest and works great for professionals in auto body shops or industrial settings! Impact Socket Adapter and Magnetic Bit-Holder Set lets you fix, repair, and build with efficiency and speed. These impact tools measure 3'' in length, so they’re great for use in hard-to-reach, awkward, or tight areas. Each hex adapter bit is made from durable chrome vanadium steel with a black phosphate coating for superior performance and longevity. These adapters are impact-resistant and will withstand years of rugged use. Each piece in this set features a 1/4'' universal hex shaft. The set includes one 1/4'' hex-shank magnetic bit holder and three 1/4'' impact-grade hex-shank socket adapters with 1/4-, 3/8-, and 1/2'' drives. Each socket adapter is precisely machined for exactness and has a chamfered end and a spring-loaded ball dent to hold sockets in place. The bit holder features a powerful magnet that will securely hold bits and turn your drill into a power screwdriver. Get the job done with this easy socket-adapter set. Our rugged adapter set is perfect for jobs at home or work, and the short length of the adapters makes them versatile for a wide variety of uses. It’s perfect for a professional or hobbyist and will allow you to work with confidence on any project, from woodworking to automotive to heavy-duty construction. NEIKO has your back with our durable, dependable, and strong tool selections

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.