Shop NEIKO
See all product information
Create Account
Internal Hex Allen Screw Assortment Kit, Coarse and Fine Thread Screws, 200-Piece Set
- Mfr # 50484A
- Zoro # G522983109
product price:Â
$
14.99
/ea
Key Features
Length
8.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50484A
- Zoro #
- G522983109
- UPC #
- 837013504849
- Country of Origin
- China
Dimensions
- Length
- 8.25 in
Description
NEIKO introduces our 50484A Internal Hex Allen Set Screw Assortment Kit is perfect for garage, workshop, or home use. With 200 included pieces, it is sure to have the screw size you need for your projects. Each piece in the screw assortment kit is constructed with hardened alloy steel to be durable and long-lasting. Thanks to the standard SAE sizes, you can use the fasteners in this set as replacement screws. The included heat-treated clips act as ideal holders for any construction material. Use this strong hardware assortment as you build a deck, frame wood, attach plywood, or perform other building tasks. Store all your hex screws in the included plastic case and use the organization chart on the inside of the case lid to quickly identify which size screw you need. These Allen-head sockets are available in a variety of sizes to replace or repair damaged screws. Our hex Allen screw box set includes 3 fine thread sizes and 9 coarse thread sizes. It comes with the following standard coarse-thread sizes: 5/32 in x 3/16 in, 5/16 in x 0.375 in, 0.375 in x 0.375 in, 5/16 in x 0.5 in, 1/8 in x 3/16 in, 3/16 in x 0.25 in, 0.25 in x 0.25 in, 0.375 in x 0.5 in, and 0.25 in x 0.375 in. It also comes with the following fine-thread sizes: 0.375 in x 0.375 in, 5/16 in x 0.375 in, and 0.25 in x 0.25 in. Whether you need a hex Allen screw assortment or sturdy fasteners for the jobsite, NEIKO has your back with our durable, dependable, and strong tools.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.