Zoro Homepage

Internal Hex Allen Screw Assortment Kit, Coarse and Fine Thread Screws, 200-Piece Set

  • Mfr # 50484A

  • Zoro # G821697721


product price: $11.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50484A
Zoro #
G821697721
UPC #
837013504849
Country of Origin
China

Description

NEIKO introduces our 50484A Internal Hex Allen Set Screw Assortment Kit is perfect for garage, workshop, or home use. With 200 included pieces, it is sure to have the screw size you need for your projects. Each piece in the screw assortment kit is constructed with hardened alloy steel to be durable and long-lasting. Thanks to the standard SAE sizes, you can use the fasteners in this set as replacement screws. The included heat-treated clips act as ideal holders for any construction material. Use this strong hardware assortment as you build a deck, frame wood, attach plywood, or perform other building tasks. Store all your hex screws in the included plastic case and use the organization chart on the inside of the case lid to quickly identify which size screw you need. These Allen-head sockets are available in a variety of sizes to replace or repair damaged screws. Our hex Allen screw box set includes 3 fine thread sizes and 9 coarse thread sizes. It comes with the following standard coarse-thread sizes: 5/32'' x 3/16'', 5/16'' x 3/8'', 3/8'' x 3/8'', 5/16'' x 1/2'', 1/8'' x 3/16'', 3/16'' x 1/4'', 1/4'' x 1/4'', 3/8'' x 1/2'', and 1/4'' x 3/8''. It also comes with the following fine-thread sizes: 3/8'' x 3/8'', 5/16'' x 3/8'', and 1/4'' x 1/4''. Whether you need a hex Allen screw assortment or sturdy fasteners for the jobsite, NEIKO has your back with our durable, dependable, and strong tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products