Zoro Homepage

Jumbo Combination Wrench Set, Open-End Wrench Set, SAE

  • Mfr # 03129A

  • Zoro # G021697415


product price: $175.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03129A
Zoro #
G021697415
UPC #
837013031291
Country of Origin
China

Description

The NEIKO 03129A is a big wrench set ideal for industrial use, these open-end wrenches grip tightly onto fasteners for easy turning and come equipped with 12-point open ends to reach narrow spaces. They make excellent hand tools for mechanics or truck drivers. With this kit, you’ll never be caught unprepared. This universal wrench kit will accommodate almost any size bolt. The wrenches are made from strong drop-forged steel that extends the tools’ lives for use after use. Sizes are engraved into the side of each wrench, so you can identify the wrench you need without digging through your tool kit. Each wrench is coated with a layer of black oxide for durable protection against corrosion and grime, so your tools will last for years to come. Your purchase includes a roll-up carrying case for easy transport between job locations that keeps your tools clean and safe. Attached brass grommets make it easy to hang the pouch up in your garage or workspace. No matter the job, NEIKO has your back with our durable, dependable, and strong tools. Includes standard SAE wrenches in the following sizes: 1 5/16'', 1 3/8'', 1 7/16'', 1 1/2'', 1 5/8'', 1 11/16'', 1 3/4'', 1 13/16'', 1 7/8'', and 2''.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.