Shop NEIKO
See all product information
Create Account
Keyless Drill Chuck for Impact Driver, 0.25 in Hex Shank
- Mfr # 20753A
- Zoro # G722982926
product price:Â
$
10.99
/ea
Key Features
Length
5.5 in
Width
2 in
Depth
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20753A
- Zoro #
- G722982926
- UPC #
- 837013207535
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 5.5 in
- Width
- 2 in
- Depth
- 1.25 in
Description
With the Neiko 20753A, you can convert any 1/4-inch hex shank cordless screwdriver into a power drill. With a keyless chuck, installation is quick and easy onto your driver, and you can switch from task to task with ease. Please note that for thicker material drilling, it is recommended to tighten the drill bit in the chuck with a wrench or a pair of pliers to ensure maximum hold on the drill bit.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.