Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lug Crimping Plier and Cable Cutter Set, Battery Cable Crimping Tool, 8-0 AWG, 6mm - 50mm Size

  • Mfr # 02039A

  • Zoro # G021697200


product price: $36.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02039A
Zoro #
G021697200
UPC #
816914023932
Country of Origin
China

Description

NEIKO 02039A electrical crimping tool can save you a lot of time and effort when you need to crimp battery cables or wires. A crimping device used to conjoin two pieces of metal by deforming one or both to hold each other. The result of the tool's work is called a crimp, for instance, network cables and phone cables are created using a crimping tool. You can also secure a reliable connection on battery cable lugs, crimp lugs, battery lugs, cable lugs, and battery cable ends with the NEIKO 02039A Heavy Duty Cable Crimper. This is one of the most effective ways to crimp wires, whether it be in your garage or in a professional setting. Easy installation, repair and maintenance of electrical devices and cables. Fix your connections on fuse sockets, load switches on power lines and high voltage passing cables. Durable and precise for any job, not to mention the ergonomic handle will help you achieve the needed pressure without hand fatigue. The included wire snip also has a striping function to allow for a quick and easy wire stripping.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.