Zoro Homepage

Lug-Nut Key Set, SAE and Metric

  • Mfr # 02457A

  • Zoro # G121697292


product price: $62.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02457A
Zoro #
G121697292
UPC #
816914022263
Country of Origin
China

Description

NEIKO presents our 02457A Lug-Nut Key Set that allows you to take off most aftermarket wheel locks and factory wheel locks. The thin walls of each wheel-lock remover allow you to snugly fit the key on most lug nuts, and the extra-long design protects your expensive wheels from any damage or scratches. This universal key kit has a double hex-drive design that fits on most wheel-lock tools, like 13/16'' and 7/8'' sockets, as well as most lug-nut wrenches. Each professional key tool is made with top-grade heat-treated CrV, which ensures maximum torque and lifelong use, and features a laser-etched size marking on the front so you can easily find the size you need. This master key set is perfect for car enthusiasts and mechanics alike. This lug-nut lock set has both SAE and metric lug sockets. It includes 8 spline sizes (12-spline 13/16'', 12-spline 11/16'', 7-spline 3/4'', 7-spline 5/8'', 7-spline 11/16'', 6-spline 41/64'', 6-spline 45/64'', and 5-spline 5/8''), 4 star-lug sizes (10-point 1/2'', 8-point 5/8'', 8-point 7/16'', and 9-point 1/2''), and 4 high-tech hex-lug sizes: 15 mm, 9/16'', 12 mm, and fluted 12 mm. NEIKO has your back with our durable, dependable, and strong tools

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.