Zoro Homepage

Lug Nut Socket Set, 1/2'' Impact Thin Wall Flip Socket, Metric 6 Point, 5'' Extension/Knockout Bar

  • Mfr # 02290B

  • Zoro # G221697413


product price: $31.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02290B
Zoro #
G221697413
UPC #
816914025066
Country of Origin
Taiwan, Province of China

Description

Introducing the NEIKO 02290B Lug Nut Socket Set, a game-changer for all your automotive needs. This 1/2'' Impact Thin Wall Flip Socket Set is designed to tackle even the toughest lug nuts with ease. With its half-size wheel socket set, you can effortlessly remove and install lug nuts without damaging your wheels. Crafted from heavy-duty chrome molybdenum steel, each socket in this lug nut impact socket set is built to withstand rugged use. The black manganese phosphate finish ensures a long life, making it a reliable addition to your toolkit. The dual-sided socket kit features 2 sizes per socket, offering a total of 8 tire lug-nut sizes from 18mm to 22.5mm. The innovative duo flip socket design allows for easy flipping between sizes, providing versatility and efficiency. The thin 6-point wall construction enables you to reach and remove recessed lug nuts effortlessly. Equipped with a knockout bar and a 5'' extension, this complete tire socket set ensures you have the tools needed to handle stubborn bolts that may get stuck in your socket. The flank drive design ensures an exact fit, reducing the risk of rounding. For added convenience, the metric socket set comes in a blow-molded case, providing easy transport and organization. Each socket is laser-etched with highly visible sizes: 18mm x 18.5mm, 19mm x 19.5mm, 21mm x 21.5mm, and 22mm x 22.5mm. Upgrade your toolkit with the NEIKO 02290B Lug Nut Socket Set and experience the convenience and efficiency it brings. Conquer any lug nut challenge that comes your way with this reliable and versatile flip socket set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.