Shop NEIKO
See all product information
Create Account
Magnetic Impact Nut Driver and Power Bit Tool Set 8 Pieces, SAE, 6 Inches, Magnetic Tip Sockets
- Mfr # 10067A
- Zoro # G122983066
product price:Â
$
25.99
/ea
Key Features
Depth (In.)
1 in
Width
3.5 in
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10067A
- Zoro #
- G122983066
- UPC #
- 816914023017
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth (In.)
- 1 in
- Width
- 3.5 in
- Length
- 6 in
Description
Never drop a fastener with NEIKO Magnetic Impact Nut Driver and Power Bit Tool Set. The heavy duty magnet secures screws, nuts, and bolts while operating, so no more trying to hold the fastener in place while trying to drill a fastener in! The extension drivers are made of highly durable Cr-V Steel with corrosion resistant Black Phosphate Coating to ensure maximum longevity. The 1/4-inch quick change Hex Shank Nut Drivers securely insert into most impact driver or any ratchet for immediate use. The set comes housed in a NEIKO branded red bit holder and six 1/4-inch hex shank nut drivers in the following SAE sizes: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16-inch and two screwdriver PH1, PH2.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.