Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Screwdriver Set, 10 Piece, Slotted Head Tip with Non-Slip Cushioned Handle Grips

  • Mfr # 01378A

  • Zoro # G721697302


product price: $11.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01378A
Zoro #
G721697302
UPC #
816914024045
Country of Origin
China

Description

Looking for a complete screwdriver set the NEIKO 01378A has all your must have screwdrivers for any tool kit. From DIYers to mechanics this tool set is a must have. These simple screwdrivers have multiple sized shafts for all your needs. Convenient set contains both Phillips head screwdrivers and flathead screwdrivers to keep in your garage or toolbox. These hand operated tools are used for turning screws. Magnetic tips allow the user to place screws onto the tip of the screwdriver and have it remained attached to the screwdriver while being inserted and installed into a fastening position. Magnetic tips are strong enough to retrieve steel screws from a bin. Magnetic tips strong enough to double this screwdriver as a magnetic pick up tool to retrieve screws from hard to reach areas. Electricians and other mechanics can easily remove a fastener once unscrewed by simply lifting the screwdriver out of the workspace. There are certain conditions when installing a screw in a recessed area may be difficult and a magnetic screwdriver will eliminate that issue. Includes: 5Pcs Phillips screwdrivers: #0 x 75mm #1 x 100mm #1 x 125mm #2 x 100mm #2 x 38mm 5Pcs Flat head screwdriver: 3.0 x 75mm 4.0 x 100mm 5.0 x 125mm 6.0 x 100mm 6.0 x 38mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.