Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Screw, Nut & Bolt Extractor, 36 Piece, 3/8 Dr., CR-Mo

  • Mfr # 04208A

  • Zoro # G321697399


product price: $69.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04208A
Zoro #
G321697399
UPC #
816914024540
Country of Origin
China

Description

Introducing the NEIKO 04208A Master Screw, Nut, & Bolt Extractor, a 14 Piece Lug Nut Removal Tool designed to effortlessly tackle any stripped or rounded bolt, nut, or screw. This comprehensive set includes deep and shallow stripped bolt extractor sockets, making it the perfect solution for any job. Crafted from high-quality CR-Mo material, these durable tools ensure long-lasting performance. With the addition of left-handed drill bits, reverse drill bits, and stud extractor tools, this kit provides everything you need to effectively remove broken bolts, screws, and studs. Say goodbye to frustration and hello to efficiency with the NEIKO 04208A Master Screw, Nut, & Bolt Extractor. * 16pcs 3/8'' Drive Impact Bolt and Nut Remover Set (42CRMO) Size:1/4'', 7mm, 5/16''(8mm), 9mm, 3/8'', 10mm, 7/16''(11mm), 12mm, 1/2'', 13mm, 9/16''(14mm), 15mm, 5/8''(16mm), 17mm, 11/16'', 3/4''(19mm) * 6pcs Screw extractor spiral (42CRMO) Size:#1,#2,#3,#4,#5,#6 * 13pcs 3/8'' drive Multi-Spline screw extractors (42CRMO) Size: 1/8'', 5/32'', 3/16'', 7/32'', 1/4'', 9/32'', 5/16'', 11/32'', 3/8'', 13/32'', 7/16'',15/32'', 1/2'' * 1pc punch pin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.