Shop NEIKO
See all product information
Create Account
Motorcycle Disc Lock Anti-Theft Motion Sensor, Universal Alarm Lock for Motorcycles, Bicycles
- Mfr # 52908A
- Zoro # G622982552
product price:Â
$
24.99
/ea
Key Features
Depth
2.5 in
Length
4.25 in
Width
3.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 52908A
- Zoro #
- G622982552
- UPC #
- 816914023598
- Country of Origin
- China
Dimensions
- Depth
- 2.5 in
- Length
- 4.25 in
- Width
- 3.25 in
Description
NEIKO 52908A Motorcycle Wheel Disc Brake Lock with Alarm | Up to 110db Sound Alarm | Anti-Theft Motion Sensor Security | Universal Brake Rotors Padlock for Motorcycles, Bicycles, Scooters, and More
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.