NPT Pipe Tap Set, 6 Pc, Copper, Brass and PVC Pipe Threader
- Mfr # 00931A
- Zoro # G024081952
product price:Â
$
31.99
/ea
Key Features
Width
5.276 in
Overall Length
9.882 in
Depth
2.441 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00931A
- Zoro #
- G024081952
- UPC #
- 816914025837
- Country of Origin
- China
Dimensions
- Width
- 5.276 in
- Overall Length
- 9.882 in
- Depth
- 2.441 in
Description
Introducing the NEIKO 00931A NPT Pipe Tap Set featuring 6 of the most commonly used taper taps for pipe threading, designed to cut internal threads accurately, smoothly, and efficiently, perfect for either starting and creating internal pipe threads or cleaning out (chasing) and rethreading pipes. Our NPT tap set features tapered taps made with high precision ground threads using a right hand cut thread direction with four straight flutes along a round shank ending with a square drive allowing this tap to be easily gripped by a standard tap wrench or any adjustable wrench. Our pipe taps are constructed of a high quality GCr15 carbon steel known as bearing steel, making this pipe thread tap set the perfect tool for reliably threading pipes in plumbing, automotive, and construction settings. Our pipe threader set includes the following sizes: 1/8 inch nominal diameter with 27 NPT threads 1/4 inch nominal diameter with 18 NPT threads 3/8 inch nominal diameter with 18 NPT threads 1/2 inch nominal diameter with 14 NPT threads 3/4 inch nominal diameter with 14 NPT threads 1 inch nominal diameter with 11-1/2 NPT threads Each pipe tap fits snuggly within a beautiful and sturdy hard plastic case making this tap set easy to store in any tool chest, carry to any job, and keep very organized while transporting all while protecting each pipe tap from rust or damage. NEIKO is your trusted brand for the most premium value pipe threading tool fit for any mechanic, plumber, construction worker or DIY handyman looking to thread pipes easily and professionally.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.