Number and Letter Punch Set for Imprinting, 1/4'' Shaft, 36-Piece, Heat-Treated Steel

  • Mfr # 2624

  • Zoro # G721697258


product price:  $14.65
/ea

Key Features

Overall Height
0.9 in
Overall Width
4.73 in
Length
6.38 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2624
Zoro #
G721697258
UPC #
837013026242
Country of Origin
China

Dimensions

Overall Height
0.9 in
Overall Width
4.73 in
Length
6.38 in

Description

Leave a lasting impression with the NEIKO 02624 36-piece Number and Letter Punch Set. The punches are made from high-strength heat-treated #45 carbon steel for added longevity and durability. Each punch is on a 1/4'' (6-millimeter) square shank, so it can be used as an impact hammer bit to stamp names and designs into your project. The punches are ideal for craft making, woodworking, creating custom art projects, and more. This 36-piece set includes a wide variety of punches to handle all your crafting-tool needs. Each pen creates permanent imprints in metal, wood, leather, plastic, and more. The kit includes letters A-Z, an ampersand, and numbers 0-8, all in a timeless font. You can create a 9 by turning the 6 upside down. Our punch set also comes with a hard plastic case that makes it simple to pack up and take anywhere. This set is ideal for home use, crafting, or DIY projects. When it comes to punches, NEIKO has your back with our durable, dependable, and strong tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.