Number and Letter Punch Set with Heat-Treated Steel Punches, 5/16", 8MM Shaft, 36 Pc Stamp Set
- Mfr # 02625A
- Zoro # G724081870
product price:Â
$
23.99
/ea
Key Features
Width
3.307 in
Height
3.11 in
Length
3.622 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02625A
- Zoro #
- G724081870
- UPC #
- 816914028647
- Country of Origin
- China
Dimensions
- Width
- 3.307 in
- Height
- 3.11 in
- Length
- 3.622 in
Description
Leave a lasting impression with the NEIKO 02625A 36-piece Number and Letter Punch Set. The leather stamps are made from high-strength heat-treated chrome vanadium steel with a hardness rockwell c rating of 58-62 for added longevity and durability. Each punch is on a 5/16-inch (8-millimeter) square shank, so it can be used as an impact hammer bit to stamp names and designs into your project. The punches are ideal for craft making, woodworking, creating custom art projects, and more. This 36-piece set includes a wide variety of punches to handle all your crafting-tool needs. Each pen creates permanent imprints in metal, wood, leather, plastic, and more. The kit includes letters A-Z, an ampersand, and numbers 0-8, all in a timeless font. You can create a 9 by turning the 6 upside down. Our punch set also comes with a hard plastic case that makes it simple to pack up and take anywhere. This set is ideal for home use, crafting, or DIY projects. When it comes to punches, NEIKO has your back with our durable, dependable, and strong tools.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.