Oil Filter Wrench, 12 in Adjustable Oil Filter Pliers, Fits 2-0.375 in to 4-0.5 in
- Mfr # 03422A
- Zoro # G322982708
product price:Â
$
11.75
/ea
Key Features
Length (In.)
12 in
Overall Depth
1 in
Overall Width
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03422A
- Zoro #
- G322982708
- UPC #
- 816914025578
- Country of Origin
- China
Dimensions
- Length (In.)
- 12 in
- Overall Depth
- 1 in
- Overall Width
- 3.5 in
Description
The Universal Oil Filter Wrench is a versatile and essential tool for both mechanics and DIY enthusiasts. These large pliers are designed to handle a wide range of objects with diameters from 2-3/8 to 4-1/2 inches (60 to 102 millimeters), making it perfect for removing oil filters, conduits, fittings, and cylindrical objects. The adjustable 12 in wrench provides flexibility to work on objects of various sizes, while its ability to remove oil filters ranging from 1-0.25 in to 6-0.25 in makes it comparable to any large oil filter wrench. With 3 adjustable preset positions, this tool is ideal for almost all oil filters, offering convenience for any car oil change kit or tool set. Whether you're working on automotive repairs or plumbing, this wrench ensures a secure grip and precise adjustments, making it a must-have for oil changes and various mechanical tasks. For added comfort, the wrench features an ergonomic non-slip grip, which is particularly useful when working in tight spaces. The handle is finished with a black anodized coating, ensuring long-lasting durability and reliable performance. With its adjustable design and ergonomic features, the Universal Oil Filter Wrench is the perfect addition to your tool collection, providing efficiency and ease in handling various tasks.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.