Shop NEIKO
See all product information
Create Account
Ratchet-Wrench Set, 0.25 in, 0.375 in, and 0.5 in Drives, 3 Piece Set
- Mfr # 03000A
- Zoro # G422982950
product price:Â
$
37.99
/ea
Key Features
Length
11.75 in
Width
5.75 in
Depth
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03000A
- Zoro #
- G422982950
- UPC #
- 816914023987
- Country of Origin
- China
Dimensions
- Length
- 11.75 in
- Width
- 5.75 in
- Depth
- 2 in
Description
The NEIKO 03000A 3-piece ratchet set gives you extra power and precision when you need to tighten or loosen nuts. This compact socket-wrench kit comes with a 1/4-inch-, a 3/8-inch-, and a 1/2-inch-drive ratchet. Made from durable chrome-vanadium steel with a polished finish, each heavy-duty torque wrench features 100 teeth and a teardrop head for added durability. Ideal for home maintenance, car repair, boats, RVs, and industrial work, these ratchet wrenches will provide leverage and turning power in narrow spaces. With a 3.6-degree working swing arc, our wrenches will tighten nuts and bolts with speed. The quick-release button and forward and reverse switch on each wrench offer quick, simple, and one-handed socket changes. For long work sessions, the easy-grip sleek handle offers additional control in a variety of hand positions without creating hand fatigue. Our hand-tools set arrives in an EVA-foam storage tray for optimal organization and storage. These accessories are great additions to any mechanic toolbox as essential tools for fastening or loosening stubborn nuts and bolts. They are also ideal for home use, hobby or DIY projects, and use on the jobsite. When it comes to wrench kits and more, NEIKO has your back with our durable, dependable, and strong tools.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.