Zoro Homepage

Rechargeable Cordless Underhood Work Light, 202 SMD LED Light Bar with Max 1,200 Lumens

  • Mfr # 40447A

  • Zoro # G321697726


product price: $106.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40447A
Zoro #
G321697726
UPC #
816914020085
Country of Origin
China

Description

The NEIKO 40447A Rechargeable Cordless Underhood Work Light is a perfect tool for vehicle detailing or underhood work! It uses next-generation SMD LED bulbs and has an 8,000-mAh rechargeable Lithium-ion battery. This handy device also comes with a UL/cUL-certified charger and overcharge protection. Use it as a handheld work light for underhood car repairs or for detailing jobs. Our light-bar tool comes equipped with 2 detachable magnetic hooks, so you can mount it onto metal surfaces. It also features foam-cushioned protective end hooks that will prevent it from scratching or damaging your vehicle’s finish. Choose from 2 brightness modes: low (provides 550-650 lumens and a 6-hour run time) and high (provides 1100-1200 lumens and a 3-hour run time). This battery-powered work light also has impact-resistant polycarbonate light and lens casings to ensure optimal durability. The all-steel light-holding tube can be expanded from 47'' to 76'' to fit any hood size. Add this lighting addition to your mechanic supplies for a strong and reliable shop work light! This device is designed to act as a portable work light as well, so you can take it with you from job to job. This tool is a great hood light for working on cars, and it will help you avoid interruptions by providing you with quality illumination for all your work!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.