SAE and Metric Rubber O-Ring Assortment Kit, 407-Pieces
- Mfr # 50443A
- Zoro # G822983038
product price:Â
$
15.99
/ea
Key Features
Depth (In.)
2 in
Width (In.)
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50443A
- Zoro #
- G822983038
- UPC #
- 837013504436
- Country of Origin
- China
Dimensions
- Depth (In.)
- 2 in
- Width (In.)
- 7 in
Description
407pc Set. 32 Sizes 407 Pcs Per Kit. Material Buna-n Passed . Astm Oil #1 & #3 Lab Test. Astm D-2000 Sae J200. Plastic Case Included. 70 Duro Shore.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.