Zoro Homepage

Screw-Extractor Set, Broken Bolt Remover, Left-Hand Drill Bits, 5/64'' to 1/2'', 35-Piece Set

  • Mfr # 04206A

  • Zoro # G721697401


product price: $73.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04206A
Zoro #
G721697401
UPC #
816914023918
Country of Origin
China

Description

The NEIKO Screw-Extractor Set is a must-have tool set for mechanics, carpenters, DIY enthusiasts, and professionals alike. This durable extraction set can easily remove stubborn, stripped, frozen, or broken screws and bolts at home or work. Each multispline and spiral extractor is constructed from tough and resilient chrome vanadium steel, and each drill bit is constructed from heavy-duty high-speed steel for superior performance under high torque. Available with 35 or 55 pieces, this extractor-tool set includes a wide variety of sizes to extract even the most-stubborn broken screws. The 35-piece set includes 16 high-speed steel drill bits (5/64'', 7/64'', 1/8'', 5/32'', 3/16'', 7/32'', 1/4'', 9/32'', 19/64'', 5/16'', 11/32'', 3/8'', 13/32'', 7/16'', 15/32'', and 1/2''), 6 spiral screw extractors (#1, #2, #3, #4, #5, and #6), and 13 multispline extractors (1/8'', 5/32'', 3/16'', 7/32'', 1/4'', 9/32'', 5/16'', 11/32'', 3/8'', 13/32'', 7/16'', 15/32'', and 1/2''). The 55-piece set includes 16 high-speed steel drill bits (5/64'', 7/64'', 1/8'', 5/32'', 3/16'', 7/32'', 1/4'', 9/32'', 19/64'', 5/16'', 11/32'', 3/8'', 13/32'', 7/16'', 15/32'', and 1/2''), 6 spiral screw extractors (#1, #2, #3, #4, #5, and #6), 13 multispline extractors (1/8'', 5/32'', 3/16'', 7/32'', 1/4'', 9/32'', 5/16'', 11/32'', 3/8'', 13/32'', 7/16'', 15/32'', and 1/2''), 10 drill-bit guide bits (G1, G2, G3, G4, G5, G6, G7, G8, G9, and G10), and 5 nut extractors (#1, #2, #3, #4, and #5). Our set comes in a durable and convenient plastic case for easy organization and travel. Take it with you to the jobsite, the garage, or the construction site, or keep a set at home for easy repairs. When it comes to tools that help you fix what’s broken, NEIKO has your back.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.