Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Bit Set 100-Pieces Cr-V Steel 1/4'' Adapters Phillips Slotted Hex Torx Star Pozi Square

  • Mfr # 10048A

  • Zoro # G521697496


product price: $15.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10048A
Zoro #
G521697496
UPC #
837013100485
Country of Origin
Taiwan, Province of China

Description

NEIKO 10048A Security Bit Set contains many of the most common tamperproof security bit sizes, including tri-wing bits, torx bits, spanner bits, and hex bits. Security bits set contains: (1) magnetic bit holder, (1) socket bit holder, (1) 1/4'' square drive x 1/4'' hex x 1'' extension, (1) 1/4'' square drive x 1/4'' hex x 2'' extension, (8) Phillips bits (#0, 1, 2, 3 and 4) (9) Slotted bits (3, 4, 4.5, 5, 5.5, 6, 6.5, 7 and 8mm) (9) Metric Hex bits (1.5, 2, 2.5, 3, 4, 5, 5.5, 6 and 8mm) (6) Metric Hex Tamperproof bits (2, 2.5, 3, 4, 5 and 6mm) (10) SAE Hex bits (1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32 and 1/4'') (6) SAE Hex Tamperproof bits (5/64, 3/32, 7/64, 1/8, 9/64 and 5/32'') (9) Torx Star bits (T8, 10, 15, 20, 25, 27, 30, 35 and 40) (9) Torx Star Tamperproof bits (T8, 10, 15, 20, 25, 27, 30, 35 and 40) (8) Pozi drive bits (#0, 1, 2, and 3) (4) Square Recess bits (#0, 1, 2 and 3) (4) Spanner bits (#4, 6, 8 and 10) (3) Torque bits (#6, 8 and 10) (4) Tri-Wing bits (#1, 2, 3 and 4) (3) Clutch bits (#1, 2 and 3) (3) Spline bits (M5, 6 and 8) (1) Wing Nut driver Set also includes plastic storage carry case.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.