Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Bit Set and Ratcheting Screwdriver, 101 Piece Set, Chrome Vanadium Steel

  • Mfr # 10082A

  • Zoro # G821697257


product price: $13.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10082A
Zoro #
G821697257
UPC #
816914021006
Country of Origin
China

Description

Neiko 10082A 101-piece Security Bits Set is the perfect addition to add to any tool box and or garage workshop. The bits are constructed of strong Cr-V steel to endure tough condition and withstands superior torque strength. It has a sandblasted finish to protect against the elements and insure a longer tool life. This set comes packed in a convenient storage case with engraved labeling to easily sort and pick out the necessary tool for a wide variety of jobs. Used to create a secure fastener assembly. They can be used wherever vandalism or tampering may be suspected such as gutters, license plates, schools, automotive, electrical, computers, electronics, and construction projects. Set includes: 8-pc Phillips: 0, 1, 2 (x5), 3 8-pc Pozi Drive: PZ#0, PZ#1, PZ#2 x 5, PZ#3 9-pc Slotted: 3, 4, 4. 5, 5, 5. 5, 6, 6. 5, 7, 8mm 9-pc Torx Star: T8, T10, T15, T20, T25, T27, T30, T40, T45 9-pc tamper proof Torx Star: T8, T10, T15, T20, T25, T27, T30, T35, T40 9-pc Hex Metric: 1. 5, 2, 2. 5, 3, 4, 5, 5. 5, 6, 8mm 6-pc Tamper-Proof Hex Metric: 2, 2. 5, 3, 4, 5, 6mm 10-pc Hex SAE: 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4'' 6-pc Tamper Proof Hex SAE: 5/64, 3/32, 7/64, 1/8, 9/64, 5/32'' 4-pc Square: S0, S1, S2, S3 4-pc Spanner: 4, 6, 8, 10 3-pc Torq: 6, 8, 10 4-pc Tri-Wing: 1, 2, 3, 4 3-pc Clutch: 1, 2, 3 3-pc Spline: 5, 6, 8mm 1-pc Wing nut driver 1-pc Magnetic bit holder 1-pc 1/4'' Hex to 1/4'' Drive socket adaptor (1'' long) 1-pc 1/4'' Hex to 1/4'' Drive socket adaptor (2'' long) 1-pc 1/4'' Drive to 1/4'' Hex bit adaptor 1 Ratcheting Screwdriver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.