Zoro Homepage

Socket Adapter Extension Drill-Bit Set, 1/4-, 3/8-, and 1/2'' Drives, 9-Piece Extension Set

  • Mfr # 257

  • Zoro # G821697523


product price: $8.05
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
257
Zoro #
G821697523
UPC #
816914021778
Country of Origin
China

Description

NEIKO introduces our 00257 Socket Adapter Extension Drill-Bit Set for mechanics and construction workers everywhere! This handy 9-piece adapter and extension bit set includes 1/4'', 3/8'', and 1/2'' drives that turn your power drills into high-speed drivers. Maximize the power of your tools with each of these versatile and strong pieces. Every piece in this kit is constructed with heat-treated chrome-vanadium steel for reliability and durability. With this sturdy material, our 9-piece set can handle even the most stubborn nuts, screws, or bolts. Our extension drill-bit and socket-adapter set has a universal fit to fit most heavy-duty tools, including drills, screwdrivers, and hand wrenches. This kit includes four 1/4'', two 3/8'', and two 1/2'' drives. It also comes with a long magnetic bit extension that measures 66 mm and has a magnetic 1/4'' bit attachment. These socket and drill accessories have chamfered ends to reduce wear and tear over time and preserve the life of each piece. Use this socket adapter drill-bit extension set to complete automotive, mechanic, and personal projects quickly and efficiently. Whether you need socket adapters for your tool collection or a brand-new extension drill-bit set, NEIKO has your back with our durable, dependable, and strong tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.