Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Step Drill Bits with 4-Flute Spiral-Grooved Design &1/4'' Hex Shanks, Step Up Drill Bit

  • Mfr # 10172A

  • Zoro # G221697222


product price: $13.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10172A
Zoro #
G221697222
UPC #
816914023642
Country of Origin
China

Description

NEIKO presents our 10172A Quick-Change Step Drill Bits for working with stainless steel! This 2-piece drill-bit set lets you make the exact cuts you need for any metal project in your home or on the jobsite. Whether you need bits for welding or wood, these metal hole cutters can help you finish your project with ease. With 1/4'' hex shanks, these bits fit most drills and drill presses. Each metal drill bit is designed in a cone shape to automatically tap, drill, and deburr holes in one simple step. Our specialized 4-fluted spiral-groove design helps create clean and smooth holes. Place the tip of the bit against the metal you’re working on, and drill to the precise measurement you need. There are 4 channels for the excess material to exit, and these bits split the heat between 4 cutting points. Our 4-fluted bits are the only ones on the market that can provide you with cooler, faster, and cleaner drilling! There’s no need to purchase multiple bits when you can use our 2-piece quick-change set that works with all your drills. These bits are available in various sizes to meet all your drilling needs. The 11-step bits come in 1/32'' increments ranging from 3/16'' to 1/2'', and the 9-step drill bits come in 1/16'' increments ranging from 1/4'' to 3/4''. Use our high-speed drill bits for steel jobs either at home or at work! Their small size allows you to take them with you wherever you go. Whether you need multifunctional drill bits to cut through stainless steel or new bits to add to your equipment, NEIKO has your back with our durable, dependable, and strong tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.