Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stubby Ratchet, 1/4'' Dr, Ratchet Wrench

  • Mfr # 03001A

  • Zoro # G021697361


product price: $15.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03001A
Zoro #
G021697361
UPC #
816914024502
Country of Origin
Taiwan, Province of China

Description

NEIKO 1/4'' Drive Reversible Ratchet Handle with Quick Release, Heavy duty ratchet handle by Neiko in 1/4 drive Total length for the handle is 3.38 inches, contoured grip for sure hold. Fully polished, precision machined and heat treated chrome vanadium steel is the perfect combination for hardness and torque ability for heavy duty work while being able to easily be wiped clean. Chrome Moly internal gearing material. Specialized tear drop, pear head design features 108 tooth mechanism for efficiency, strength and durability with only a 3.3 degree swing per revolution. Get the job done faster in tight spaces. Fast one finger touch flip switch serves the forward and reverse function to maneuver direction of socket turn to forward or reverse when tightening or loosening fasteners in tight spaces with the flip of your thumb. The ball detent feature locks your socket in so it won’t fall out when in use. One touch button at head of drive secures socket into place and quickly releases without hassle to loosen or tighten. Versatile drive body is 3.38''es long with an ergonomic contoured grip for comfort and pairs well for home maintenance and car or truck repair while reducing hand fatigue and slippage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.