Zoro Homepage

Tamper Proof Torx Bit Socket Set, T8 - T60, S2 Steel

  • Mfr # 10073A

  • Zoro # G221697352


product price: $22.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10073A
Zoro #
G221697352
UPC #
837013100737
Country of Origin
Taiwan, Province of China

Description

Product Description NEIKO 10073A Tamper Proof Torx Bit Socket Set has 13 Top quality torx bits sockets. Sockets are constructed of chrome vanadium steel, chrome plated and highly polished while the Torx bits are tamper proof security type design, tempered and hardened S2 steel. A hard to find item. Set includes the following: 7x 37 mm long 1/4'' drive - TT8, TT10, TT15, TT20, TT25, TT27, and TT30 5x 48 mm long 3/8'' drive - TT40, TT45, TT47, TT50, and TT55 1x 55 mm long 1/2'' drive TT60 Complete with a hard ABS plastic storage/carry case. From the Manufacturer Torx Bits Socket Set, 13-Piece Tamper Proof Security Type. Top quality torx bits socket set. Sockets are constructed of chrome vanadium steel, chrome plated and highly polished. Torx bits are tamper proof security type design, tempered and hardened S-2 steel. A hard to find item. Set includes the following: 13-Piece tamper proof torx bit sockets, sizes: 1/4'' drive, T8H, T10H, T15H, T20H, T25H, T27H, T30H, length 37mm. 3/8'' drive, T40H, T45H, T47H, T50H, T55H, length 48mm. 1/2'' drive T60H, length 55mm. Complete with a hard ABS plastic storage/ carry case.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.