Shop NEIKO
See all product information
Create Account
Tamperproof Torx Impact Socket Bit Set
- Mfr # 10282B
- Zoro # G522983093
product price:Â
$
23.99
/ea
Key Features
Depth
1.75 in
Length
10.25 in
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10282B
- Zoro #
- G522983093
- UPC #
- 837013102823
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth
- 1.75 in
- Length
- 10.25 in
- Width
- 5 in
Description
Neiko 10282B 13pc Chrome Molybdenum Steel Impact Star Tamper Proof Socket Set, 0.25 in drive - T10, T15, T20, T25, T27, T30 | 0.375 in drive -T35, T40, T45, T47, T50, T55
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.