Zoro Homepage

Tamperproof Torx Plus Bit Socket Set, 8 IPR - 60 IPR

  • Mfr # 10085A

  • Zoro # G521697205


product price: $23.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10085A
Zoro #
G521697205
UPC #
837013100850
Country of Origin
Taiwan, Province of China

Description

The Neiko 10085A Tamperproof Torx Plus bit socket set is a comprehensive 12-piece set that provides the necessary tools for removing tamper-resistant fasteners commonly found in electronic devices, appliances, and automobiles. The sockets are made of enduring chrome vanadium steel with premium S2 steel bits to provide optimal strength, durability, and longevity. Each bit socket features a specialized 5 star shape that fits precisely over the tamper-proof fastener, providing a secure grip for easy removal without damaging the fastener or surrounding components. The set comes with a convenient storage case, making it easy to keep the sockets organized and easily accessible. This tamper-proof socket set is an essential tool for any mechanic, technician, or DIY enthusiast who frequently works with tamper-resistant fasteners. Set Includes: 12-pc. Tamperproof Torx Plus bit sockets: 7 x 1/4'' Drive: 8, 10, 15, 20, 25, 27, and 30IPR 4 x 3/8'' Drive: 40, 45, 50, and 55IPR 1 x 1/2'' Drive: 60IPR. Storage and carrying case included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.