Titanium Step Drill Bit, High-Speed Alloy-Steel Bit, 10 Step Sizes from 1/4 Inch to 1 3/8 Inches
- Mfr # 10194A
- Zoro # G422982912
product price:Â
$
13.99
/ea
Key Features
Overall Length
6-1/4 in
Width
3 in
Depth
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10194A
- Zoro #
- G422982912
- UPC #
- 837013101949
- Country of Origin
- China
Dimensions
- Overall Length
- 6-1/4 in
- Width
- 3 in
- Depth
- 2 in
Description
Neiko Tools U.S.A. Titanium Step Drill Bit 0.25 in to 1-0.375 in in 1/8 in Increments, Two-Flute Design for Faster, Smoother Cutting, 3 Flatted 0.375 in Shank, Heat Treated HSS with Titanium Nitride Coating, Self-starting - no walking and no center punch required, Perfect for clean holes in thin materials like steel, stainless steel, copper, aluminum or plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.