Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Limiting Extension Bar and Deep Impact Metric Socket Set, 1/2'' CrMo, 8-Piece Set

  • Mfr # 02453A

  • Zoro # G321697238


product price: $86.69
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02453A
Zoro #
G321697238
UPC #
837013024538
Country of Origin
Taiwan, Province of China

Description

The NEIKO 02453A Torque Limiting Extension Bar & Deep Impact Socket Set prevents over tightening of wheel lug nuts and eliminates wheel damages. Torque sticks and deep sockets are manufactured with hardened Chrome Molybdenum steel. Each torque extension bar is color-coded and engraved with ft-lb. settings for quick reference. The lug nut sockets are thin walled and wrapped in a durable white plastic to prevent scratches and damage. Comes with the following: 5 x 1/2'' Drive Impact Torque Limiting Extension Bars: 80 ft-lbs (110 Nm) 100 ft-lbs (120 Nm) 120 ft-lbs (160 Nm) 140 ft-lbs (190 Nm) 4 x 1/2'' Drive Impact Deep Protective Sockets: 17 mm, 19 mm, 21 mm, and 13/16 inch Storage and carrying case included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.