Zoro Homepage

Torx Bit Socket and External Torx Socket Set, S2 and CrV Steel

  • Mfr # 10083A

  • Zoro # G421697268


product price: $64.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10083A
Zoro #
G421697268
UPC #
837013100836
Country of Origin
Taiwan, Province of China

Description

NEIKO presents the all-in-one Master Torx Bit Socket and External Torx Socket Set for all your Torx needs! Made with premium S2 steel, these bits provide optimal strength and durability to unfasten or tighten screws and other bolts. The chamfered end bit prevents the bit and fastener from damage and stripping. With so many sizes available, these bit ends let you find a precise fit. The sockets are created with durable chrome vanadium for extra power and feature a mirrored chrome finish for a polished and professional look. This Torx wrench set also comes with a high-impact storage and carrying case. Use this all-in-one master socket set for all of your home or work projects that need power. The 14-piece Torx e-socket set comes with a 5-piece 1/4'' drive and bits in E4, E5, E6, E7, and E8 sizes; a 5-piece 3/8'' drive with bits in E10, E11, E12, E14, and E16 sizes; and a 4-piece 1/2'' drive with bits in E18, E20, E22, and E24 sizes. The 17-piece Torx bit socket set comes with a 10-piece 1/4'' drive and bits in T6, T7, T8, T9, T10, T15, T20, T25, T27, and T30 sizes; a 5-piece 3/8'' drive with bits in T40, T45, T47, T50, and T55 sizes; and a 2-piece 1/2'' drive with bits in T60 and T70 star sizes. The 17-piece Torx tamper bit socket set comes with a 10-piece 1/4'' drive and bits in T6H, T7H, T8H, T9H, T10H, T15H, T20H, T25H, T27H, and T30H sizes; a 5-piece 3/8'' drive with bits in T40H, T45H, T47H, T50H, and T55H sizes; and a 2-piece 1/2'' drive with bits in T60H and T70H sizes. The 12-piece Torx-plus bit socket set comes with a 7-piece 1/4'' drive with bits in T8, T10, T15, T20, T25, T27, and T30 sizes; a 4-piece 3/8'' drive with bits in T40, T45, T47, T50, and T55 sizes; and a 1-piece 1/2'' drive with a T60 size bit. Whether you’re a mechanic or a construction worker, this 60-piece torque bit set will help you get the job done quickly and efficiently.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.