Trailer Hitch Pin Clip Set, 202 Pc O-Ring Locking Trailer Pin Clips, Zinc Plated
- Mfr # 50418A
- Zoro # G324081904
product price:Â
$
38.55
/ea
Key Features
Length
12.48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50418A
- Zoro #
- G324081904
- UPC #
- 816914025851
- Country of Origin
- China
Dimensions
- Length
- 12.48 in
Description
Keep your equipment secure and ready for the road with the NEIKO 50418A a comprehensive Trailer Pin Assortment Set, designed for versatility and reliability. Crafted from zinc-plated steel, each pin is built to endure tough conditions and resist corrosion, ensuring long-lasting performance for tractors, trailers, and towing equipment. These durable safety pins provide enhanced security with sturdy linch and PTO pins that lock firmly in place, giving you confidence during every haul. Installation is quick and effortless thanks to the easy-attach clip design, compatible with a wide range of gear including trailer hitches, mowers, farm machinery, snow plows, camper vans, and garden tools. This complete 202-piece kit includes 152 hairpins, 25 O-ring trailer pins, 10 semicircle pins, 5 square pins, and 10 double-line pins, all neatly organized in a portable storage case-making it the ultimate solution for all your fastening and safety needs. Set Includes: 152pc Hairpin: 42pc - 2x30mm 32pc - 1.75x33mm 25pc - 1.75x40mm 25pc - 2.5x41mm 20pc - 3.15x44.5mm 8pc - 3.8x72mm 25pc O-ring Trailer pin: 6pc - 3/16x1-7/16 10pc - 1/4x1-3/4 6pc - 5/16x1-3/4 3pc - 7/16x1-3/4 10pc Semicircle Trailer pin: 6pc - 1/4 4pc - 3/8 5pc Square Trailer pin: 5pc - 5/16 10pc Double line Trailer pin: 6pc - 1/4 4pc - 3/8
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.