Shop NEIKO
See all product information
Create Account
Utility Cart, 500 Pound Service cart with Wheels, Adjustable Handle Black Plastic Push Cart
- Mfr # 53051A
- Zoro # G822982635
product price:
$
108.99
/ea
Free Shipping & Returns
Key Features
Overall Length
39.5 in
Overall Width
18.5 in
Depth
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53051A
- Zoro #
- G822982635
- UPC #
- 816914025110
- Country of Origin
- China
Dimensions
- Overall Length
- 39.5 in
- Overall Width
- 18.5 in
- Depth
- 6.5 in
Description
Introducing the NEIKO 53051A our heavy-duty 2-tier mechanics cart, designed for rugged dependability and built to withstand the toughest tasks. Crafted from durable polypropylene structural foam, this cart won't dent, chip, or peel, ensuring years of reliable performance whether indoors or outdoors. Maneuverability is made easy with its narrow width, allowing you to navigate through tight spaces effortlessly. With a storage weight capacity of up to 500 pounds, this rolling work cart is perfect for transporting materials, supplies, and heavy loads. Equipped with non-marking 5” thermoplastic rubber wheels, it ensures floor surface protection and quiet operation. Enjoy optimal cornering and smooth rolling with two 360-degree swivel casters and two stationary casters. The adjustable handle can be positioned flat or upward to suit your preference, and features a built-in storage compartment for small items and a convenient cup holder. Whether you're using it as an auto detail cart, maintenance cart, mobile tool cart, or industrial cart, this versatile cart has you covered. Plus, it comes with ladder hooks that double as cord hangers, mounting points for hooks, poles, and other accessories, and ledges built into the inside of legs to create up to four more DIY shelves. Experience unparalleled functionality and durability with our feature-packed mechanics cart.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.