Wax Polisher and Buffer Pads for Car Scratch Repair, 11-Pieces
- Mfr # 00320A
- Zoro # G022982954
product price:
$
25.99
/ea
Key Features
Length
14 in
Width
10.75 in
Depth
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00320A
- Zoro #
- G022982954
- UPC #
- 816914023772
- Country of Origin
- China
Dimensions
- Length
- 14 in
- Width
- 10.75 in
- Depth
- 6.5 in
Description
Neiko 00320A Polishing and Buffing Sponge Pads for car, marble, wood, metal, ceramic tile, yacht, or boat etc. This set is also perfect for polishing resin products, floors, and furniture. Comes with an auto polisher buffer drill attachment and 11PC buffing pads. The foam polishing pads can be used in electric buffer such as Dual Action Polisher, Rotary Polisher, Pneumatic Polisher, Random Orbital Sander, and Other Polishers, which makes any washing, waxing, and dusting job a breeze. With the waffle like design, not only will this help your product go on more smoothly and evenly. These polishing pads are perfect for beginner car detailers to the professional car detailers. Includes: 5pcs 6 inch buffing pad kit for drill includes foam buffing pads (orange / white- coarse; yellow- medium; black / blue- fine) 2pcs white buffer bonnets (final cleaning) 2pcs hook and loop backing-up pads 2pcs 1⁄4” adapters
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.