Zoro Homepage

Wire Brush Drill Attachments with 1/4'' Hex Shank, SAE and MM Brushes Assortment, 38-Piece Set

  • Mfr # 00325A

  • Zoro # G121697636


product price: $25.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00325A
Zoro #
G121697636
UPC #
837013003250
Country of Origin
China

Description

The NEIKO 38-piece wire brush drill-attachments set gives you extra power and cleaning precision when you need to get rid of built-up grease, remove a bead-sealing area on oxidized aluminum rims, and more. Ideal for cleaning rust, corrosion, and dirt, these wire brush drill attachments are made from 3 different materials: stainless steel, brass, and nylon. Each small wire brush measures 4'' long with a 2'' brush and 2'' shank. This kit comes with a 1/4'' hex shank that mounts the brushes on a power drill or die grinder. The included quick-release 6'' extension bar with a soft ergonomic handle also allows you to use the brushes by hand and helps you reach small, tight spaces. This set of brushes and tools includes 12 stainless-steel wire brush heads, 12 brass brushes, 12 nylon brushes, a 1/4'' hex shank, and a 6'' extension bar. The brushes include the following sizes for SAE: 5/16'', 11/32'', 13/32'', 7/16'', 15/32'', 1/2'', 9/16'', 5/8'', 11/16'', 23/32'', and 3/4''. The brushes include the following sizes for MM: 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, and 19 mm. Our drill-brush set comes in a blow-molded hard plastic storage case for optimal organization. This set is ideal for industrial cleaning, home use, hobby or DIY projects, and use on the jobsite. When it comes to drill attachments and more, NEIKO has your back with our durable, dependable, and strong tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.