Wire Brush Drill Attachments with 1/4-Inch Hex Shank, SAE and MM Brushes Assortment, 38-Piece Set
- Mfr # 00325A
- Zoro # G622982545
product price:Â
$
29.99
/ea
Key Features
Width
10.25 in
Length
15.75 in
Height
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00325A
- Zoro #
- G622982545
- UPC #
- 837013003250
- Country of Origin
- China
Dimensions
- Width
- 10.25 in
- Length
- 15.75 in
- Height
- 2.5 in
Description
The NEIKO 38-piece wire brush drill-attachments set gives you extra power and cleaning precision when you need to get rid of built-up grease, remove a bead-sealing area on oxidized aluminum rims, and more. Ideal for cleaning rust, corrosion, and dirt, these wire brush drill attachments are made from 3 different materials: stainless steel, brass, and nylon. Each small wire brush measures 4 in long with a 2-inch brush and 2-inch shank. This kit comes with a 1/4-inch hex shank that mounts the brushes on a power drill or die grinder. The included quick-release 6-inch extension bar with a soft ergonomic handle also allows you to use the brushes by hand and helps you reach small, tight spaces. This set of brushes and tools includes 12 stainless-steel wire brush heads, 12 brass brushes, 12 nylon brushes, a 1/4-inch hex shank, and a 6-inch extension bar. The brushes include the following sizes for SAE: 5/16 in, 11/32 in, 13/32 in, 7/16 in, 15/32 in, 0.5 in, 9/16 in, 5/8 in, 11/16 in, 23/32 in, and 0.75 in. The brushes include the following sizes for MM: 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, and 19 mm. Our drill-brush set comes in a blow-molded hard plastic storage case for optimal organization. This set is ideal for industrial cleaning, home use, hobby or DIY projects, and use on the jobsite. When it comes to drill attachments and more, NEIKO has your back with our durable, dependable, and strong tools.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.