Shop NEIKO
See all product information
Create Account
XX-Large High Visibility Safety Vest, 3 Pockets and Zipper, Neon Yellow, Adult
Mfr # 53992A
Zoro # G821697424
product price:Â
$
8.35
/ea
Key Features
Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53992A
- Zoro #
- G821697424
- UPC #
- 816914022829
- Country of Origin
- China
Description
Neiko 53992A reflective 7 Pocket Safety Vest is ideal for any contractor, engineer, traffic and parking assistant, delivery crew, transportation and truck drivers, security and much more! Our vest is made with 2'' reflective strips covering your shoulders, chest, and waist. This item is an outer garment intended to be worn over other clothes. If you wear clothes that are thicker or are in the cold season, we suggest you order the next l /or/ 2 sizes up for more loose-fitting purposes. Specifications: * Size: XX-Large * Color: Fluorescent Yellow * 120g/sm 100% knitted polyester cloth * 2 Vertical reflective strips with 2'' width over shoulder * 2 Horizontal reflective strips with 2'' width around the body * Pockets: Upper Left 2-in-1 pocket, transparent outer layer, size fits iPhone Plus Upper Right 3-in-1 pocket, size fits iPhone Plus 2 x Lower pockets, hook & loop closure * Front zipper closure * Reflective trim around all the pockets and the whole vest
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.