Zoro Homepage

XZN Triple Square Bit Set, Extra Long , Tamperproof

  • Mfr # 10057A

  • Zoro # G021697439


product price: $51.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10057A
Zoro #
G021697439
UPC #
816914024335
Country of Origin
Taiwan, Province of China

Description

Constructed from a premium S2 alloy steel that provides you a superior hardness that reduces any wear-outs and ensures that your bit sockets last through multiple usages. Spend less time loosening tight fasteners Our high strength chrome vanadium steel socket provides superior torque for extra turning power and the beautiful chrome finish is resistant to any type of weathering. Bits are longer in length to give you access to hard to reach areas where you can not normally reach. Our precisely machined bits are accurate in size and include chamfered ends that smoothly fits into fasteners and protect both the bits and the fastener of any damaged edges. Beautiful chrome finish socket is resistant to any type of weathering making it easy to clean and lasts through normal wear and tear. Includes blow molded case so you can quickly store your socket bits in its perfect condition. The case has a slim profile so you can store it in your tool bag for quick transport between jobs. Included Sizes: 1/4'' DR : 4MM, 5MM, 6MM 3/8'' DR : 8MM, 9MM, 10MM, 12MM, 14MM(TAMPERPROOF) 1/2'' DR: 16MM(TAMPERPROOF), 18MM(TAMPERPROOF) 1/4'' DR (Long): 4MM, 5MM, 6MM 3/8'' DR (Long): 8M, 9MM, 10MM, 12MM, 14MM(TAMPERPROOF) 1/2'' DR (Long): 16MM(TAMPERPROOF), 18MM(TAMPERPROOF)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.