Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XZN Triple Square Spline Bit Socket Set

  • Mfr # 10056A

  • Zoro # G321697245


product price: $23.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10056A
Zoro #
G321697245
UPC #
837013100560
Country of Origin
Taiwan, Province of China

Description

Mechanics Tool Set for European Cars The Neiko XZN Triple Square Spline Bit Socket Set is an ideal toolset for mechanics using manual torque tools on European automotive and motorcycle engines, where XZN/triple square fasteners are common. 12-stared XZN/triple square fasteners are often used in high torque automotive applications such as cylinder head bolts and drive train components. Here the many angles of the corresponding bit sockets can generate the increased torque needed. Each of the 10 metric bits in this set is encased in its own universally oriented drive socket--either 1/4'', 3/8'', or 1/2''--to increase potential torque and limit bit stress. Bits are forged of heat-treated S2 steel alloy for superior hardness, reducing wear-outs and ensuring longevity, while each bit socket is chrome plated to prevent rusting and corrosion. Bit sockets meet or exceed ANSI standards. Complete Set Includes - 10 metric XZN triple square spline bit sockets -1/4'' drive: 4mm, 5mm, 6mm -3/8'' drive: 8mm, 9mm, 10mm, 12mm, 14mm (tamper-proof) -1/2'' drive: 16mm (tamper-proof), 18mm (tamper-proof) - Hardshell storage case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.