Shop NEIKO
See all product information
Create Account
Zirconia Flap Discs, 60 Grit, Flat T27, 10 Pack
- Mfr # 11117A
- Zoro # G122982861
product price:
$
21.99
/ea
Key Features
Width
4.75 in
Length
4.75 in
Depth
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11117A
- Zoro #
- G122982861
- UPC #
- 816914022300
- Country of Origin
- China
Dimensions
- Width
- 4.75 in
- Length
- 4.75 in
- Depth
- 4.5 in
Description
The Neiko 11117A 60 grit Zirconia 4.5” Flap Disc is a T27 flat disc outfitted with a 7/8” arbor and are packed in a 10-piece set. Flap discs are a multi-functional abrasive which can perform stock removal and surface finishing at the same time. These zirconia flapper wheels are best used on ferrous and non-ferrous metals like stainless steel, carbon steel, tool steel, nickel alloy, aluminum, titanium, cast iron and welds. Zirconia flap discs can be used on other materials like rubber, plastic, fiberglass, and wood, but aluminum oxide would be a good alternative if price and surface finish are a concern. Abrasive flap discs are commonly used in welding, machining, manufacturing, heavy-duty equipment work, and industrial maintenance. Can be used to remove paint and rust, cleaning flashing, edge grinding and chamfering, deburring, blending of weld seams and materials, stock removal, sharpening, shaping, contouring, and smoothing of various materials, surface preparation and surface finishing, and the finer grits can be used for shining and polishing. Choose coarse 40 grit when removing more material or initial grinding, flattening, or shaping. Choose medium 60 or 80 grit for surface preparation, cleaning, and deburring. Choose fine 120 grit for blending or creating a semi-polished surface.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov