Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zirconia Flap Discs, 60 Grit, Flat T27, 10PK

  • Mfr # 11117A

  • Zoro # G121697438


product price: $22.19
/pk 10, $2.22/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11117A
Zoro #
G121697438
UPC #
816914022300
Country of Origin
China

Description

The Neiko 11117A 60 grit Zirconia 4.5'' Flap Disc is a T27 flat disc outfitted with a 7/8'' arbor and are packed in a 10-piece set. Flap discs are a multi-functional abrasive which can perform stock removal and surface finishing at the same time. These zirconia flapper wheels are best used on ferrous and non-ferrous metals like stainless steel, carbon steel, tool steel, nickel alloy, aluminum, titanium, cast iron and welds. Zirconia flap discs can be used on other materials like rubber, plastic, fiberglass, and wood, but aluminum oxide would be a good alternative if price and surface finish are a concern. Abrasive flap discs are commonly used in welding, machining, manufacturing, heavy-duty equipment work, and industrial maintenance. Can be used to remove paint and rust, cleaning flashing, edge grinding and chamfering, deburring, blending of weld seams and materials, stock removal, sharpening, shaping, contouring, and smoothing of various materials, surface preparation and surface finishing, and the finer grits can be used for shining and polishing. Choose coarse 40 grit when removing more material or initial grinding, flattening, or shaping. Choose medium 60 or 80 grit for surface preparation, cleaning, and deburring. Choose fine 120 grit for blending or creating a semi-polished surface.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.