Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Neilsen Rain Jacket, Hi-Vis Yellow, 3XL HVCYL3X010GGS

Rain Jacket, Hi-Vis Yellow, 3XL (Discontinued)

  • Mfr # HVCYL3X010GGS
  • Zoro # G3838913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVCYL3X010GGS
Zoro #
G3838913
UPC #
-
Country of Origin
Unknown

Dimensions

Size
3XL
Length
35 1/2 "
Fits Chest Size
54" to 56"
Thickness
0.90mm

Details

Item
Rain Jacket
Color
Yellow
Material
GORE-TEX(R)
Gender
Unisex
Number of Outside Pockets
0
ANSI Class
ANSI 107 Class 1
Number of Inside Pockets
0
Rainwear Features
Wind Resistant
Seam Style
Heat Sealed
Liner Material
Nylon
Standards
ASTM E96
Closure Type
zipper
Resists
Water, Wind

Description

Rain Jacket, Size 3XL, Gender Unisex, Material GORE-TEX(R), Length 35 1/2 In., Standards ASTM E96, Thickness 0.90mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.