Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nekoosa Fast Pack Carbonless 3-Part Paper, 8.5 x 11, White/Canary/Pink, PK2500 17391

Fast Pack Carbonless 3-Part Paper, 8.5 x 11, White/Canary/Pink, PK2500 (Discontinued)

  • Mfr # 17391
  • Zoro # G4131009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17391
Zoro #
G4131009
UPC #
887677173912
Country of Origin
United States

Dimensions

Sheet Size
8 1/2" x 11"
Paper Size Name
Letter
Sheet/Roll Size
8.5 x 11

Details

Item
Fast Pack Digital Carbonless Paper
Color
Assorted
Brightness
92
Green Environmental Attribute
SFI
Features
Unpunched, Straight Sequence
Product Type
Fast Pack Digital Carbonless Paper
Interpack Paper Quantity
500 Sheets/Ream, 5 Reams/Carton
Brightness Rating (US)
92
Machine Compatibility
Inkjet Printers; Laser Printers
Weight
28 lbs
Paper/Media Color(s)
White/Canary/Pink
Number of Parts
3
Sequence
Straight

Description

Fast Pack Digital Carbonless Paper, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.