
Fast Pack Digital Carbonless Paper, 1-Part, 8.5 x 11, White, PK2500 (Discontinued)
- Mfr # 17393
- Zoro # G4130981
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17393
Zoro #
G4130981
UPC #
887677173936
Country of Origin
United States
Dimensions
Sheet Size
8 1/2" x 11"
Paper Size Name
Letter
Size
8.5 x 11
Sheet/Roll Size
8.5 x 11
Details
Item
Fast Pack Digital Carbonless Paper
Color
White
Brightness
92
Paper Weight
23 lb
Finish
Coated
Features
Unpunched, Single Sheet Sequence
Green Environmental Attribute
SFI
Brightness Rating (US)
92
Paper Finish
Coated
Weight
29.5 lbs
Machine Compatibility
Inkjet Printers; Laser Printers
Number of Parts
1
Interpack Paper Quantity
500 Sheets/Ream, 5 Reams/Carton
Paper/Media Color(s)
White
Description
Fast Pack Digital Carbonless Paper, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.