
Fast Pack Digital Carbonless Paper, 2-Part, 8.5 x 11, White/Canary, PK2500 (Discontinued)
- Mfr # 17390
- Zoro # G4131018
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17390
Zoro #
G4131018
UPC #
887677173905
Country of Origin
United States
Dimensions
Sheet Size
8 1/2" x 11"
Paper Size Name
Letter
Size
8.5 x 11
Sheet/Roll Size
8.5 x 11
Details
Item
Fast Pack Digital Carbonless Paper
Color
White/Canary
Finish
Smooth
Green Environmental Attribute
SFI
Features
Carbonless
Number of Parts
2
Sequence
Straight
Weight
27 lbs
Machine Compatibility
Inkjet Printers; Laser Printers
Paper/Media Color(s)
White/Canary
Interpack Paper Quantity
500 Sheets/Ream, 5 Reams/Carton
Brightness Rating (US)
92
Description
Fast Pack Digital Carbonless Paper, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.