Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boundary Marking Paint, 1 gal., Yellow, Water -Based

  • Mfr # 29 26 GL YELLOW

  • Zoro # G4067052


product price: $73.85
/ea

Key Features

Paint Color Family
Yellows
Base Type
Water
Size
1 gal.
Paint and Primer Sub Category
Boundary Marking Paint
Coverage
1320 Linear ft./2" Striping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29 26 GL YELLOW
Zoro #
G4067052
UPC #
703212898808
Country of Origin
United States

Dimensions

Size
1 gal.
Container Size
1 gal

Details

Item
Marking Paint
Paint Color Family
Yellows
Color
Yellow
Base Type
Water
Paint and Primer Sub Category
Boundary Marking Paint
Coverage
1320 Linear ft./2" Striping
For Use With
Marking Guns
Paint and Primer Surface Material
Wood
Container Type
Can
Exposure Conditions
Extreme
Striping & Marking Paint & Chalk Item
Boundary Marking Paint
Dry Time
1/2 hr.
Striping and Marking Paint and Chalk Item
Boundary Marking Paint
Line Striping Aerosol
No
Paint and Primer Application Method
Brush, Spray
Dry Time Tack Free
15 min.
Net Weight
3.78L
Application Temperature
-14 to 90 Degrees F
Standards
OSHA
Application Method
Brush
Features
Ideal for Long-Term Marks and Boundaries That Need to Stand Up to Time and The Elements
Resin Material
Water Based
Application
Boundary Marking
Product Type
Marking Paint
Chemicals Resisted
Alcohols
Paint Base Type
Water
Paint Collection
Temporary Marking Paint
Chemical Resistant
Yes
Permanence
Semi-Permanent
Coverage Area
1,320 Linear ft/2 in Stripe
Minimum Application Temperature
-14 Degrees F
Surface Material
Wood
Compatible Equipment
Paint Brushes, Spray Guns
Resistance Properties
Weather Resistant
Flammability
Flammable
Paint Dispensing Style
Pour
VOC Content Weight Percentage
43 to 54%
Maximum Application Temperature
90 Degrees F
Use Location
Exterior

Description

Boundary Marking Paint, Water Base Type, Line Striping Aerosol No, Yellow, Size 1 gal, Boundary Marking Paint, Paint and Primer Surface Material Wood, Paint and Primer Application Method Brush, Spray, Coverage 1320 Linear ft/2 in Striping, Net Weight 3.78 L, Dry Time 30 min, Dry Time Tack Free 15 min, Application Temperature -14 Degrees to 90 Degrees F, Extreme Exposure Conditions, Standards OSHA, For Use With Marking Guns

Restrictions

WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.